Motion
PowerTwist Roller Drive B

FENNER DRIVES
PowerTwist Roller Drive B

PowerTwist® V Link Belting - B Section, 5/8 in Top Width, 30 m Length, "Red", Composite Polyester/Polyurethane Material
Mi Item #04137681
MFR #PowerTwist Roller Drive B
Price$80.78/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist Roller Drive B

PowerTwist® V Link Belting - B Section, 5/8 in Top Width, 30 m Length, "Red", Composite Polyester/Polyurethane Material
Mi Item #04137681
MFR #PowerTwist Roller Drive B

Mfr description
0411300 POWERTWIST ROLLER DRIVE B 30M
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.78/mr

Specifications

Dimensions

  • Belting Length
    30 m
  • Minimum Pulley Diameter
    9.00 in
  • Section Size
    B/17
  • Top Width
    5/8 in

Details

  • Additional Details
    Idlers: 275 lbs | 125 kg | UHMW: 95 lbs | 43 kg
  • Adjustable Link Type
    PowerTwist®
  • Color
    "Red"
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +150 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    B
  • Series
    PowerTwist® Roller Drive™
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    B/17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)