Motion
TwistLink B

FENNER DRIVES
TwistLink B

TWISTLINK 0312050 V Link Belting - B Section Size, 5/8 in Top Width, 30 m Length, Black, Polyester/Polyurethane Material
Mi Item #04137685
MFR #TwistLink B
Price$87.98/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
TwistLink B

TWISTLINK 0312050 V Link Belting - B Section Size, 5/8 in Top Width, 30 m Length, Black, Polyester/Polyurethane Material
Mi Item #04137685
MFR #TwistLink B

Mfr description
0312050 TWISTLINK B 30M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.98/mr

Specifications

Dimensions

  • Belting Length
    30 m
  • Top Width
    5/8 in

Details

  • Adjustable Link Type
    PowerTwist®
  • Color
    Black
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    B
  • Series
    TWISTLINK
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    B/17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)