Motion
NCDQ2B100-25DM

SMC CORP OF AMERICA
NCDQ2B100-25DM

Compact Air Cylinder - Standard Type, 100 mm Bore, 25 mm Stroke
Mi Item #04137800
MFR #NCDQ2B100-25DM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B100-25DM

Compact Air Cylinder - Standard Type, 100 mm Bore, 25 mm Stroke
Mi Item #04137800
MFR #NCDQ2B100-25DM

Mfr description
NCDQ2B100-25DM CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke
    25 mm

Details

  • Compact Cylinder Type
    Standard
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)