Motion
80140

MARKAL
80140

HOLDER SOAPSTONE FLAT
Mi Item #04137826
MFR #80140
Price$10.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
80140

HOLDER SOAPSTONE FLAT
Mi Item #04137826
MFR #80140

Mfr description
80140 FLAT SOAP STONE HOLDER
  • Round twist-up and flat slide-up holders allow for full use of soapstone
  • Pocket clips keeps markers secure when not in use
  • Durable metal construction extends marker life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.04/each

Specifications

Dimensions

  • Height
    5.75 in
  • Length
    0.5 in
  • Weight
    0.045 lbs
  • Width
    0.625 in

Details

  • Application
    Used for Temporary Marking of Metal Surfaces during Fabrication Operations
  • Country of Origin
    IN
  • Harmonization Code
    9608404000
  • Holder Included
    Holder Included
  • Package Quantity
    12
  • Product Types
    Soapstone Holder
  • Soapstone Shape
    Flat
  • Type
    Soapstone
  • UPC_NO
    048615801407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)