Motion
SDSM35MM

TB WOODS
SDSM35MM

Quick Disconnect Bushing - SDSM Bushing, 35 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
MI ITEM #04137879
MFR #SDSM35MM
Your Price$116.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SDSM35MM

Quick Disconnect Bushing - SDSM Bushing, 35 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
MI ITEM #04137879
MFR #SDSM35MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.80/each(List $134.33)

Overview

Mfr description
SDSM 35MM FULL METRIC

Specifications

  • Bushing Size
    SDSM
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    10 x 8 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    565 N-m
  • Barrel Diameter
    55.6 mm
  • Barrel Length
    22.2 mm
  • Bolt Circle Diameter
    68.3 mm
  • Screw Thread Size
    M6x1.0
  • Screw Length
    35 mm
  • Manufacturer Upc Number
    698672008006
  • UPC_NO
    698672008006
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text