Motion
7032-20-20-SS
7032-20-20-SS ADAPTER
MI ITEM #04137926
MFR #7032-20-20-SS
Your Price$578.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7032-20-20-SS ADAPTER
MI ITEM #04137926
MFR #7032-20-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$578.38/each(List $798.16)

Overview

Mfr description
7032-20-20-SS ADAPTER

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    1-1/4-11-1/2 NPTF, G - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    1-1/4-11-1/2 NPTF, G - 1-1/4-11
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text