Motion
SPM40OPNWW

THOMSON (ALTRA)
SPM40OPNWW

Open Round Rail Ball Bushing - Super Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 80 mm Overall Length, 8620 N Load Capacity, Open
Mi Item #04137971
MFR #SPM40OPNWW
Price$323.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPM40OPNWW

Open Round Rail Ball Bushing - Super Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 80 mm Overall Length, 8620 N Load Capacity, Open
Mi Item #04137971
MFR #SPM40OPNWW

Mfr description
SPM40-OPN-WW SUPER BALL BUSHIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.80/each

Specifications

Dimensions

  • Inner Ring Width
    60.3 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter
    2.4375 in
  • Overall Length
    80 mm
  • Overall Width
    79.260 / 80.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    59.840 / 60.300 mm
  • Shaft Diameter  
    40 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    8620 N
  • Load Capacity
    8620 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    Integral
  • Series
    Super
  • Static Load Capacity
    9480 N
  • Type
    Open Linear Ball
  • UPC_NO
    662486261384
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)