Motion
TAC05-2D20-8

DUFF-NORTON
TAC05-2D20-8

Acme Screw Actuator - TAC Series, Clevis Mount, 24 V Input Voltage, 8 in Stroke Length, 500 lb Load Capacity
Mi Item #04138007
MFR #TAC05-2D20-8
Price$1,804.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TAC05-2D20-8

Acme Screw Actuator - TAC Series, Clevis Mount, 24 V Input Voltage, 8 in Stroke Length, 500 lb Load Capacity
Mi Item #04138007
MFR #TAC05-2D20-8

Mfr description
TAC05-2D20-8 24V
  • Heavy duty design for long life in tough applications
  • IP50 Protection
  • Aluminum housing and outer tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,804.75/each

Specifications

Dimensions

  • Height
    7.50 in
  • Length
    17.00 in
  • Retracted Length
    16 in
  • Stroke
    8 in
  • Weight
    16.00 lb
  • Width
    5.00 in

Details

  • Additional Details
    TAC Series Linear Actuator, 24 VDC, 500 Lbs, Clutch, 8 in. Stroke
  • Body Material
    Stainless Steel
  • Current Draw
    10 amp
  • Duty Cycle At Rated Load
    40 %
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    24 V
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    +120 °F
  • Min Operating Temperature
    -20 °F
  • Mounting
    Clevis
  • Output Torque
    4.5 N-m
  • Screw Drive Type
    Acme Screw
  • Series
    TAC
  • Speed At Full Load
    0.45 in/s
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)