Motion
IZE110-LAC
Electrostatic Sensor Monitor - ABS, No Air Required
Mi Item #04138070
MFR #IZE110-LAC
Price$114.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrostatic Sensor Monitor - ABS, No Air Required
Mi Item #04138070
MFR #IZE110-LAC

Mfr description
IZE110-LAC SENSOR
  • Comfortable raised rubber setting buttons.
  • 2-color (red, green) LED display.
  • 2 switches outputs, plus 1 ~ 5V or 4 ~ 20mA analog output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.90/each

Specifications

Details

  • Air Operation Type
    No Air Required
  • Material
    ABS
  • Type
    Electrostatic Sensor Monitor
  • Voltage
    26.4 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)