Motion
TIV19B-77
Nylon Air Brake Tubing - Reinforced - Air Only, 0.750 in OD, 250 ft Length, 76.2 mm Min Bend Radius
MI ITEM #04138075
MFR #TIV19B-77
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Air Brake Tubing - Reinforced - Air Only, 0.750 in OD, 250 ft Length, 76.2 mm Min Bend Radius
MI ITEM #04138075
MFR #TIV19B-77

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TIV19B-77 HOSE DOT NOIR 3/4 250FT

Specifications

  • Country of Origin
    US
  • Tube Outer Diameter
    0.750 in
  • Length
    250 ft
  • Operating Pressure At Room Temp
    150 psi
  • Minimum Bend Radius
    76.2 mm
  • Color
    Black
  • Description Keyword
    Reinforced - Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    200 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Nylon (Polymide)
  • Material Specification
    D.O.T. FMVSS571.106, SAE J844 Type “A” or “B”, Performance requirements of SAE J1131 and SAE J2494
  • Typical Applications
    Air Brake, General Purpose Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text