Overview
Mfr description
T123X3 3PK 10-24TPI JIGSAW BLADE
Specifications
- Cutting MaterialHigh Speed Steel
- Length4 in
- Shank TypeT-Shank
- Cutting Edge TypeToothed
- Pitch PatternProgressive
- Tpi10 to 24
- Thickness0.05 in
- Back MaterialHigh Speed Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data