Overview
Mfr description
5700569 CNGA 432T-WG-MC IB55
Specifications
- Insert StyleCNGA
- MaterialCBN
- Finish CoatingUncoated
- Manufacturer GradeIB55
- ShapeDiamond
- Inscribed Circle12.7 mm
- Length12.9 mm
- Thickness4.76 mm
- ApplicationTurning
- Corner Radius0.8 mm
- ChipbreakerWG
- Included Angle80 °
- Relief Angle0 °
- Cutting DirectionRight Hand Cut
- Single Or Multi TippedMulti Tipped
- Full Insert Style CodeCNGA 120408T
- SeriesISOTURN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data