Motion
130HC100
DC Drive - 1/8 to 1 hp, 120V Input
MI ITEM #04138801
MFR #130HC100
List Price$736.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/8 to 1 hp, 120V Input
MI ITEM #04138801
MFR #130HC100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$736.92/each for your price

Overview

Mfr description
130HC100 DC DRIVE CHASSIS 30C/MIN
  • Two single supply voltage options: 120 & 240 VAC
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage, 50/60Hz operation
  • Adjustable horsepower settings
  • Barrier terminal strip
  • Full wave bridge supply; 1% speed regulation
  • Adjustable Minimum speed (0–30% of base)
  • Adjustable Maximum speed (60–100% of base)
  • Adjustable IR Compensation
  • Adjustable Current Limit
  • -10° to +45°C ambient temperature
  • Line voltage compensation
  • 5K ohm speed potentiometer kit included
  • 50:1 speed range
  • Overload capacity: 200% for one minute
  • Transient voltage protection
  • Voltage follower mode - isolated signal (0–10 VDC)
  • Inhibit circuit–permits low power start & stop
  • Automatic dynamic brake on power loss
  • Available in chassis models only

Specifications

  • Horsepower
    1/8 to 1 hp
  • Drive Input Voltage
    120V
  • Product Type
    DC Drives
  • Min Horsepower
    1/8 hp
  • Max Horsepower
    1 hp
  • Weight
    3.30 lb
  • Motor Supply Voltage
    90V
  • Overall Height
    7.0000 in
  • Overall Length
    4.0600 in
  • Overall Width
    6.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought