Motion
VA1218
Safety or Facility Sign or Label - Application: Custom Sign - Blank, 12 in High, 18 in Wide
MI ITEM #04138915
MFR #VA1218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Custom Sign - Blank, 12 in High, 18 in Wide
MI ITEM #04138915
MFR #VA1218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VA1218 WARNING SIGN

Specifications

  • Application
    Custom Sign - Blank
  • Message Subject
    Custom Sign - Blank
  • Message Or Symbol
    Blank
  • Shape
    Rectangle
  • Material
    Aluminum
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Height
    12 in
  • Width
    18 in
  • Resistance Features
    Chemical Resistant, UV Resistant
  • Thickness
    0.04 in
  • Message Header
    Warning
  • Mounting
    Mounting Holes/Wall
  • Indoor Outdoor Use
    Indoor & Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought