Motion
2550154
Indexable Grooving or Cut-Off Blade, HGPAD Blade Style, DGN 4, GRIP 4 Insert Style, Single End
MI ITEM #04138940
MFR #2550154
List Price$329.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade, HGPAD Blade Style, DGN 4, GRIP 4 Insert Style, Single End
MI ITEM #04138940
MFR #2550154

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$329.83/each for your price

Overview

Mfr description
2550154 HGPAD 4R-T20

Specifications

  • Blade Type
    HGPAD
  • Single Or Double End
    Single
  • Blade Design
    Modular/Adapter Blade
  • Blade Height
    32 mm
  • Blade Length
    45.7 mm
  • Insert Style
    DGN 4, GRIP 4
  • Minimum Cutting Width
    4 mm
  • Maximum Cutting Width
    4.76 mm
  • Maximum Cutting Depth
    20 mm
  • Blade Width
    6 mm
  • Seat Size
    3.3 mm
  • Cutting Direction
    Right Hand Cut
  • Cutting Height
    24 mm
  • Coolant Delivery
    External
  • Tool Block Toolholder Comp
    C#-MAHD, C#-MAHDOR, C#-MAHDR-45, C#-MAHPD, C#-MAHUR/L, HSKA63WH-MAHDOR, HSKA63WH-MAHDR-45, HSKA63WH-MAHUR/L, IM-MAHD, IM-MAHPD, IM63XMZMAHDOR, IM63XMZMAHDR-45, IM63XMZMAHUR/L, MAHPR/L, MAHR/L
  • Series
    HELI-GRIP
  • Full Blade Style Code
    HGPAD 4R-T20
  • Complete Insert Style Comp
    DGN-UT/UA, DGN-W, DGN/DGNC/DGNM-C, DGN/DGNM-J/JS/JT, GRIP, GRIP(FullRadius), HGN-C, HGN-J, HGN-UT
  • Number Of Inserts Included
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text