Overview
Mfr description
PM221231 LUBRICATOR
- General-purpose lubricator with plastic case and replaceable lubricant cartridge
- Reusable battery-powered electromechanical drive
- Maximum pressure: 75 psi
- Appropriate for applications between 14°F and 122°F
- Height: 120 mL unit = 6.5" and 250 mL unit = 8.5"
- Maximum diameter: 2.8"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data