Motion
R432002452

AVENTICS
R432002452

CERAM™ Solenoid-Operated Air Control Valve - 5 Port, 3 Position, Double Solenoid
MI ITEM #04138982
MFR #R432002452
List Price$502.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432002452

CERAM™ Solenoid-Operated Air Control Valve - 5 Port, 3 Position, Double Solenoid
MI ITEM #04138982
MFR #R432002452

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$502.76/each for your price

Overview

Mfr description
R432002452 CERAM VALVE

Specifications

  • Number Of Ports
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Solenoid Electrical Entry
    M8 Connector
  • Operating Temperature Range
    5 to 150 °F
  • Maximum Operating Pressure
    149 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    151.85 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text