Motion
538
Packaging Tape - Beige Color, 47-1/2 in Tensile Strength, 48 mm Width, 109.7 m Length
MI ITEM #04139035
MFR #538
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Beige Color, 47-1/2 in Tensile Strength, 48 mm Width, 109.7 m Length
MI ITEM #04139035
MFR #538

Mfr description
538 NAT 48MMX109.7M IPG-IPG 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    109.7 m
  • Tensile Strength
    47-1/2 in
  • Thickness
    8 mil
  • Width
    48 mm

Details

  • Adhesive Material
    Natural/SyntheticRubber
  • Applications
    Storage
  • Backing Material
    Flatback Paper
  • Color
    Beige
  • Dispenser Type
    Hand
  • Elongation at Break
    4 %
  • Material Type
    Kraft Flatback Tape
  • Standards Met
    ASTM D-5486,Type V. PPP-T-76C,Type V. A-A-1683,Type V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)