Motion
6921C2

NTN
6921C2

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 145 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #04139065
MFR #6921C2
List Price$1,690.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6921C2

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 145 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #04139065
MFR #6921C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,690.56/each for your price

Overview

Mfr description
6921C2 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C2
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    5100 rpm
  • Series
    69
  • Radial Dynamic Load Capacity
    10560 lbf
  • Radial Static Load Capacity
    9440 lbf
  • Manufacturer Catalog Number
    6921C2
  • Manufacturer Upc Number
    4547359423174
  • UPC_NO
    4547359423174
  • Weight
    1.86 lbs
  • Description
    6921C2 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing featuring 105 mm bore, open closure, 145 mm outside diameter, and 20 mm width for radial uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text