Motion
72804
Mi Item #04139070
MFR #72804
Price$37.48/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04139070
MFR #72804

Mfr description
597 NAT 48MMX32.9M IPG-IPG 24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.48/rl

Specifications

Dimensions

  • Length
    32.9 m
  • Thickness
    0.15 mm
  • Width
    48 mm

Details

  • Adhesion Strength
    55 oz-in
  • Backing Material
    PVC
  • Color
    Beige
  • UPC_NO
    50077922728041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)