Motion
788
Filament Tape - Transparent, 18 mm Wide, 54.8 m Long, 0.124 mm Thick
MI ITEM #04139090
MFR #788
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filament Tape - Transparent, 18 mm Wide, 54.8 m Long, 0.124 mm Thick
MI ITEM #04139090
MFR #788

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    54.8 m
  • Tensile Strength
    105 in
  • Thickness
    0.124 mm
  • Width
    18 mm

Details

  • Adhesion Strength
    36 oz/in
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    3.2 %
  • UPC_NO
    50077922745420

Overview

Mfr description
788 NAT 18MMX54.8M IPG-IPG 48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought