Motion
74941
Packaging Tape - Brown Color, 45 in Tensile Strength, 48 mm Width, 54.8 m Length
MI ITEM #04139106
MFR #74941
Price$12.23/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Brown Color, 45 in Tensile Strength, 48 mm Width, 54.8 m Length
MI ITEM #04139106
MFR #74941

Mfr description
539 BRN 48MMX54.8M IPG-IPG 24
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.23/rl

Specifications

Dimensions

  • Length
    54.8 m
  • Tensile Strength
    45 in
  • Thickness
    0.18 mm
  • Width
    48 mm

Details

  • Adhesive Material
    Solvent Cast Natural/ Synthetic Rubber
  • Applications
    Carton sealing,Packaging,Silk screening,Picture framing,Beaming/leasing,Splicing,Tabbing
  • Backing Material
    Flatback Paper
  • Color
    Brown
  • Dispenser Type
    Automatic
  • Elongation at Break
    7 %
  • UPC_NO
    50077922749411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)