Motion
76295
Duct Tape - 48 mm Wide, 54.8 m Long, Black Color, Tensile Strength: 18 in-lbs
MI ITEM #04139115
MFR #76295
Price$15.07/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duct Tape - 48 mm Wide, 54.8 m Long, Black Color, Tensile Strength: 18 in-lbs
MI ITEM #04139115
MFR #76295

Mfr description
AC20 BLK 48MMX54.8M PLN-PLN 24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.07/rl

Specifications

Dimensions

  • Length
    54.8 m
  • Tensile Strength
    18 in
  • Thickness
    0.23 mm
  • Width
    48 mm

Details

  • Adhesion Strength
    40 oz-in
  • Backing Material
    Polyethylene
  • Color
    Black
  • Elongation at Break
    14 %
  • Flame Retardant
    Not Flame Retardant
  • Operating Temperature Range
    +32 to +160 °F
  • UPC_NO
    50077922762953

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)