Motion
84466
Packaging Tape - Brown Color, 40 in Tensile Strength, 96 mm Width, 54.8 m Length
Mi Item #04139234
MFR #84466
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Brown Color, 40 in Tensile Strength, 96 mm Width, 54.8 m Length
Mi Item #04139234
MFR #84466

Mfr description
534 BRN 96MMX54.8M IPG-IPG 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    54.8 m
  • Tensile Strength
    40 in
  • Thickness
    0.18 mm
  • Width
    96 mm

Details

  • Adhesion Strength
    60 oz/in
  • Adhesive Material
    Solvent Cast Natural/ Synthetic Rubber
  • Applications
    Carton sealing,Packaging,Silk screening,Picture framing,Beaming/leasing,Splicing,Tabbing
  • Backing Material
    Flatback Paper
  • Color
    Brown
  • Elongation at Break
    7 %
  • Material Type
    Kraft Flatback
  • UPC_NO
    50077922844666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)