Motion
84470
Packaging Tape - Single-Sided, Beige Color, 47-1/2 in-lbs Tensile Strength, 109.7 m Long
MI ITEM #04139236
MFR #84470
Price$37.12/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Single-Sided, Beige Color, 47-1/2 in-lbs Tensile Strength, 109.7 m Long
MI ITEM #04139236
MFR #84470

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.12/rl

Specifications

Dimensions

  • Length
    109.7 m
  • Tensile Strength
    47-1/2 in
  • Thickness
    0.2 mm
  • Width
    72 mm

Details

  • Backing Material
    Flatback Paper
  • Color
    Beige
  • Elongation at Break
    4 %

Overview

Mfr description
538 NAT 72MMX109.7M IPG-IPG 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought