Motion
513
Masking Tape - 60 m Long, 24 mm Wide, 0.127 mm Thick, Beige
Mi Item #04139294
MFR #513
Price$3.00/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Masking Tape - 60 m Long, 24 mm Wide, 0.127 mm Thick, Beige
Mi Item #04139294
MFR #513

Mfr description
513 NAT 24MMX54.8M IPG-IPG 36
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.00/rl

Specifications

Dimensions

  • Length
    60 m
  • Thickness
    0.127 mm
  • Width
    24 mm

Details

  • Adhesion Strength
    36 oz-in
  • Adhesive Material
    Natural Rubber,Synthetic Rubber
  • Application
    Interior paint masking,textile,carpet seaming,silk screening,mail rooms,golf club shaft (build-up),school bids,and for light-duty bundling,packaging,industrial,manufacturing,splicing and tabbing
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Max Operating Temperature
    +180 °F
  • Min Operating Temperature
    50 °F
  • Standards Met
    ASTM D6123 /6123M Type I,C.I.D. A-A-883B Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)