1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INTERTAPE POLYMER GROUP
87218
Film Tape - Length: 54.8 m, Width: 36 mm, Thick: 0.127 mm, Beige
MI ITEM #
04139296
MFR #
87218
Price
$3.90
/rl
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
INTERTAPE POLYMER GROUP 87218
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INTERTAPE POLYMER GROUP
87218
Film Tape - Length: 54.8 m, Width: 36 mm, Thick: 0.127 mm, Beige
MI ITEM #
04139296
MFR #
87218
Mfr description
87218 513 NAT 36MMX54.8M IPG-IPG 24
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.90
/rl
Add to Cart
Specifications
Dimensions
Length
54.8 m
Thickness
0.127 mm
Width
36 mm
Details
Adhesion Strength
36 oz-in
Backing Material
Paper
Color
Beige
Max Operating Temperature
+180 °F
UPC_NO
50077922872188
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items