Motion
87372
Duct Tape - 48 mm Wide, 54.8 m Long, Silver Color, Tensile Strength: 17 in-lbs
MI ITEM #04139299
MFR #87372
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duct Tape - 48 mm Wide, 54.8 m Long, Silver Color, Tensile Strength: 17 in-lbs
MI ITEM #04139299
MFR #87372

Mfr description
AC10 SLV 48MMX54.8M IPG-IPG 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    54.8 m
  • Tensile Strength
    17 in
  • Thickness
    0.177 mm
  • Width
    48 mm

Details

  • Adhesion Strength
    41 oz-in
  • Backing Material
    Polyethylene
  • Color
    Silver
  • Elongation at Break
    15 %
  • Flame Retardant
    Not Flame Retardant
  • UPC_NO
    00531230912400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)