Motion
F4053
IPG® Film Tape - Length: 66 m, Width: 96 mm, Thick: 1.6 mil, Clear
Mi Item #04139401
MFR #F4053
Price$8.30/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPG® Film Tape - Length: 66 m, Width: 96 mm, Thick: 1.6 mil, Clear
Mi Item #04139401
MFR #F4053

Mfr description
6100LPT CLR 96MMX66M PLN-IPG18
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.30/rl

Specifications

Dimensions

  • Length
    66 m
  • Roll Width
    3 in
  • Tensile Strength
    19 in
  • Thickness
    1.6 mil
  • Width
    96 mm

Details

  • Adhesion Strength
    32 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Cast Film
  • Color
    Clear
  • Elongation at Break
    120 %
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -10 °F
  • Operating Temperature Range
    -10 to +140 °F
  • Series
    6100LPT
  • Shape
    Continuous Strip
  • UPC_NO
    50055555405300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)