1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INTERTAPE POLYMER GROUP
190
Packaging Tape - Single-Sided, Beige Color, 65 in-lbs Tensile Strength, 375 ft Long
MI ITEM #
04139604
MFR #
190
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Packaging Tape
INTERTAPE POLYMER GROUP 190
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INTERTAPE POLYMER GROUP
190
Packaging Tape - Single-Sided, Beige Color, 65 in-lbs Tensile Strength, 375 ft Long
MI ITEM #
04139604
MFR #
190
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
190 NAT 4"X375' PLAIN 6
Specifications
Backing Material
Waxy Maize Starch
Color
Beige
Dispenser Type
Hand
Length
375 ft
Tensile Strength
65 in/lb
Thickness
8 mil
Width
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data