Motion
235
Packaging Tape - Beige Color, 70 in/lb Tensile Strength, 72 mm Width, 450 ft Length
Mi Item #04139622
MFR #235
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Beige Color, 70 in/lb Tensile Strength, 72 mm Width, 450 ft Length
Mi Item #04139622
MFR #235

Mfr description
235 NAT 72MMX450' PACKPRIDE 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    450 ft
  • Tensile Strength
    70 in/lb
  • Thickness
    5.8 mil
  • Width
    72 mm

Details

  • Applications
    Branding & Identification,Branding - General Manufacturing,Case Sealing - WAT Dispensers,Case Sealing Automation Packaging Tapes,Printable Tape Refrigerated Transport Storage,Tamper Evidence Tamper Evidence
  • Backing Material
    Polypropylene
  • Color
    Beige
  • Dispenser Type
    Hand
  • Material Type
    Kraft Carton Sealing Tape
  • Reinforcement Type
    Fiberglass Reinforced
  • UPC_NO
    50073949500073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)