Motion
240
Central Packaging Tape - Single-Sided, Beige Color, 74 in-lbs Tensile Strength, 450 ft Long
MI ITEM #04139648
MFR #240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Central Packaging Tape - Single-Sided, Beige Color, 74 in-lbs Tensile Strength, 450 ft Long
MI ITEM #04139648
MFR #240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
240 SWT 72MMX450' CENTRAL 10

Specifications

  • Backing Material
    Flatback Paper
  • Color
    Beige
  • Dispenser Type
    Manual
  • Length
    450 ft
  • UPC_NO
    50073949500097
  • Tensile Strength
    74 in/lb
  • Thickness
    6.3 mil
  • Width
    72 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought