Motion
PB1...17
Film Tape - Length: 54.8 m, Width: 48 mm, Thick: 0.15 mm, Black
Mi Item #04139743
MFR #PB1...17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Film Tape - Length: 54.8 m, Width: 48 mm, Thick: 0.15 mm, Black
Mi Item #04139743
MFR #PB1...17

Mfr description
PB1 BLK 48MMX54.8M IPG-IPG 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    54.8 m
  • Thickness
    0.15 mm
  • Width
    48 mm

Details

  • Adhesion Strength
    30 oz-in
  • Backing Material
    Paper
  • Color
    Black
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    20087143005844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)