Motion
PF3...73
Film Tape - Length: 54.8 m, Width: 48 mm, Thick: 0.14 mm, Red
Mi Item #04139810
MFR #PF3...73
Price$18.00/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Film Tape - Length: 54.8 m, Width: 48 mm, Thick: 0.14 mm, Red
Mi Item #04139810
MFR #PF3...73

Mfr description
PF3 RED 48MMX54.8M IPG-IPG 24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.00/rl

Specifications

Dimensions

  • Length
    54.8 m
  • Thickness
    0.14 mm
  • Width
    48 mm

Details

  • Adhesion Strength
    32 oz-in
  • Backing Material
    Paper
  • Color
    Red
  • Max Operating Temperature
    +150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)