Motion
PG16..6
Film Tape - Length: 60 yd, Width: 3/4 in, Thick: 0.17 mm, Beige
MI ITEM #04139829
MFR #PG16..6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Film Tape - Length: 60 yd, Width: 3/4 in, Thick: 0.17 mm, Beige
MI ITEM #04139829
MFR #PG16..6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PG16 NAT 18MMX54.8M IPG-IPG 48

Specifications

  • Backing Material
    Paper
  • Adhesion Strength
    30 oz-in
  • Color
    Beige
  • Length
    60 yd
  • Width
    3/4 in
  • Thickness
    0.17 mm
  • Max Operating Temperature
    +325 °F
  • UPC_NO
    20087143009880

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought