Motion
PG16..7
Film Tape - Length: 60 yd, Width: 1 in, Thick: 0.17 mm, Beige
MI ITEM #04139831
MFR #PG16..7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Film Tape - Length: 60 yd, Width: 1 in, Thick: 0.17 mm, Beige
MI ITEM #04139831
MFR #PG16..7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PG16 NAT 24MMX54.8M IPG-IPG 36

Specifications

  • Backing Material
    Paper
  • Adhesive Material
    Resin/Rubber
  • Adhesion Strength
    30 oz/in
  • Color
    Beige
  • Length
    60 yd
  • Width
    1 in
  • Thickness
    0.17 mm
  • Max Operating Temperature
    +325 °F
  • Standards Met
    PSTC, ASM-T
  • Type
    all
  • UPC_NO
    55555167005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought