1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INTERTAPE POLYMER GROUP
PG5...130
Film Tape - Length: 54.8 m, Width: 48 mm, Thick: 0.16 mm, Beige
MI ITEM #
04139847
MFR #
PG5...130
Price
$16.94
/rl
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
INTERTAPE POLYMER GROUP PG5...130
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INTERTAPE POLYMER GROUP
PG5...130
Film Tape - Length: 54.8 m, Width: 48 mm, Thick: 0.16 mm, Beige
MI ITEM #
04139847
MFR #
PG5...130
Mfr description
PG5 NAT 48MMX54.8M IPG-PLAN 24
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.94
/rl
Add to Cart
Specifications
Dimensions
Length
54.8 m
Thickness
0.16 mm
Width
48 mm
Details
Adhesion Strength
30 oz-in
Backing Material
Paper
Color
Beige
Max Operating Temperature
+200 °F
UPC_NO
20087143000498
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items