Motion
PG5...138
Film Tape - Length: 54.8 m, Width: 12 mm, Thick: 0.16 mm, Beige
MI ITEM #04139850
MFR #PG5...138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Film Tape - Length: 54.8 m, Width: 12 mm, Thick: 0.16 mm, Beige
MI ITEM #04139850
MFR #PG5...138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PG5 NAT 12MMX54.8M IPG-IPG 72

Specifications

  • Backing Material
    Paper
  • Adhesion Strength
    30 oz-in
  • Color
    Beige
  • Length
    54.8 m
  • Width
    12 mm
  • Thickness
    0.16 mm
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    55555513802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text