Motion
PG500.17
Film Tape - Length: 54.8 m, Width: 36 mm, Thick: 0.127 mm, Beige
MI ITEM #04139854
MFR #PG500.17
Price$5.78/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Film Tape - Length: 54.8 m, Width: 36 mm, Thick: 0.127 mm, Beige
MI ITEM #04139854
MFR #PG500.17

Mfr description
PG500 NAT 36MMX54.8M IP-IP 24
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.78/rl

Specifications

Dimensions

  • Length
    54.8 m
  • Thickness
    0.127 mm
  • Width
    36 mm

Details

  • Adhesion Strength
    48 oz-in
  • Backing Material
    Paper
  • Color
    Beige
  • UPC_NO
    50035694217170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)