1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INTERTAPE POLYMER GROUP
RG303.4
Filament Tape - Clear, 24 mm Wide, 54.8 m Long, 0.107 mm Thick
MI ITEM #
04139957
MFR #
RG303.4
Price
$7.93
/rl
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Filament Tape
INTERTAPE POLYMER GROUP RG303.4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INTERTAPE POLYMER GROUP
RG303.4
Filament Tape - Clear, 24 mm Wide, 54.8 m Long, 0.107 mm Thick
MI ITEM #
04139957
MFR #
RG303.4
Mfr description
RG303 NAT 24MMX54.8M IP-IP 36
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.93
/rl
Add to Cart
Specifications
Dimensions
Length
54.8 m
Tensile Strength
130 in
Thickness
0.107 mm
Width
24 mm
Details
Adhesion Strength
49 oz-in
Backing Material
Polypropylene
Color
Clear
Elongation at Break
3 %
UPC_NO
50055555303408
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items