Motion
RG400.48
Filament Tape - Clear, 48 mm Wide, 55 m Long, 0.135 mm Thick
Mi Item #04139981
MFR #RG400.48
Price$14.63/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filament Tape - Clear, 48 mm Wide, 55 m Long, 0.135 mm Thick
Mi Item #04139981
MFR #RG400.48

Mfr description
RG400 NAT 48MMX55M IPG-IPG 24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.63/rl

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    100 in
  • Thickness
    0.135 mm
  • Width
    48 mm

Details

  • Adhesion Strength
    75 oz-in
  • Backing Material
    Polypropylene
  • Color
    Clear
  • Elongation at Break
    4 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)