Motion
KU2010-10T 1-1/2IN S PA

REXNORD INC
KU2010-10T 1-1/2IN S PA

Machined Non-Split Sprocket, 10 Teeth, 1.5000 in Bore Dia., 6.4720 in Pitch Dia.
Mi Item #04140013
MFR #KU2010-10T 1-1/2IN S PA
Price$144.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU2010-10T 1-1/2IN S PA

Machined Non-Split Sprocket, 10 Teeth, 1.5000 in Bore Dia., 6.4720 in Pitch Dia.
Mi Item #04140013
MFR #KU2010-10T 1-1/2IN S PA

Mfr description
897.21.04 KU2010-10T 1-1/2 SQ NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.30/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Pitch Diameter  
    6.4720 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    10
  • Sprocket Type
    Machined Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)