Motion
262.S71-8.HUB EXT RB

REXNORD INC
262.S71-8.HUB EXT RB

Disc Coupling Hubs - Cplg Size: 262, Rough Stock Bore
MI ITEM #04140018
MFR #262.S71-8.HUB EXT RB
Price$1,636.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
262.S71-8.HUB EXT RB

Disc Coupling Hubs - Cplg Size: 262, Rough Stock Bore
MI ITEM #04140018
MFR #262.S71-8.HUB EXT RB

Mfr description
588309 262.S71-8.HUB LG RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,636.73/each

Specifications

Dimensions

  • Coupling Size Code
    262
  • Hub Barrel Outside Diameter
    5.1900 in
  • Hub Flange Diameter
    6.8800 in
  • Maximum Bore Diameter
    3.4380 in
  • Weight
    19.84 lb

Details

  • Bore Type
    Rough Stock Bore
  • Hub Style
    Extended
  • Product Type
    Disc Coupling Hubs
  • Series
    71

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)