Motion
ASW-12T
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Self-Lubricating
MI ITEM #04140089
MFR #ASW-12T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Self-Lubricating
MI ITEM #04140089
MFR #ASW-12T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ASW-12T MIL SPEC FEMALE ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Right Hand
  • Misalignment Angle
    13 º
  • Thread Type
    UNJF-3B
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    4340 Alloy Steel
  • Ball Material
    440 C Stainless Steel
  • Radial Static Load Capacity
    29300 lbf
  • Head Diameter
    1.7750 in
  • Head Width
    0.6400 in
  • Overall Height
    3.7625 in
  • Series
    ASW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029017780
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.673 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text