Motion
JSCV18
Combination Wrench - Imperial, Black Chrome, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 7-1/2 in
Mi Item #04140123
MFR #JSCV18
Price$31.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Chrome, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 7-1/2 in
Mi Item #04140123
MFR #JSCV18

Mfr description
JSCV18 9/16" COMB RATCHETING SPLIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.35/each

Specifications

Dimensions

  • Box End Head Thickness
    3/16 in
  • Box End Wrench Size  
    9/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    3/16 in
  • Open End Head Width
    1-1/8 in
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    7-1/2 in
  • Weight
    0.23 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Measurement System
    Imperial
  • Socket Shape
    Spline
  • UPC_NO
    662679972561
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)