Motion
11374-00000-20

3M
11374-00000-20

Safety Glasse - Anti-Fog, Clear Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size, 1.5 Diopter Lens
MI ITEM #04140413
MFR #11374-00000-20
Price$23.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11374-00000-20

Safety Glasse - Anti-Fog, Clear Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size, 1.5 Diopter Lens
MI ITEM #04140413
MFR #11374-00000-20

Mfr description
113740000020 BX READER PROTECTIVE EYE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded-in magnifying 1.5+ diopters
  • Sleek, contoured design combines style and function
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.77/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    2.434 lb

Details

  • Additional Details
    Lens Marking;3M Z87+;Seal Type;Uv Protection;99.9%;Case Quantity;20
  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Soft adjustable nose bridge
  • Description
    3Mtm Bxtm Reader Protective Eyewear, Clear Lens, Silver Frame, +1.5 Diopter
  • Diopter Lens
    1.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Silver/Black
  • Frame Color Family
    Metallic
  • Frame Style
    Half-frame
  • Frame Temple Color
    Silver
  • Frame Temple Material
    Plastic
  • Frame Type
    Half Frame
  • Group & Class
    Value
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    11374-00000-20
  • Manufacturer Upc Number
    10078371620469
  • Metal Frame
    No
  • Noisepiece Type
    Soft Adjustable Nose Bridge
  • Product Line
    BX
  • Series
    BXTM
  • Specialty Features
    Adjustable Temples, Anti Fog, Uv Protection
  • Standards Met
    ANSI Z87.1-2003, ANSI Z87.1-2015, CSA Z94.3, CSA Z94.3-2007
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Silver
  • Temple Style
    Adjustable
  • Type
    Safety Readers
  • UPC_NO
    10078371620469
  • UV Protection
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)