Motion
2JS2-B
J-Series Pneumatic Socket - Brass Body Material, 1/4 in Hose Barb, 1/4 in Body Size, Buna-N Seal
Mi Item #04141366
MFR #2JS2-B
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J-Series Pneumatic Socket - Brass Body Material, 1/4 in Hose Barb, 1/4 in Body Size, Buna-N Seal
Mi Item #04141366
MFR #2JS2-B

Mfr description
2JS2B HOSE BARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.82/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    2.53 in

Details

  • Application
    Automotive, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    10500 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Tru-Flate Automotive
  • Thread Hose I.D. Tube O.D.
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)