Motion
41421
C Clamp - Heavy Duty, 0 in Minimum Opening, 2 in Maximum Opening, Standard Throat Style, 1-1/8 in Throat Depth
Mi Item #04141599
MFR #41421
Price$15.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Heavy Duty, 0 in Minimum Opening, 2 in Maximum Opening, Standard Throat Style, 1-1/8 in Throat Depth
Mi Item #04141599
MFR #41421

Mfr description
41421 #142C 2 CARDED CLAMP(TEXT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.31/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    800 lb
  • Screw Diameter
    5/16 in
  • Throat Depth
    1-1/8 in

Details

  • Application Strength
    Heavy Duty
  • Body Finish/Coating
    Black Oxide
  • Body Material
    Cast Iron
  • Color
    Black
  • Maximum Opening Capacity
    2 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Black Oxide
  • Throat Depth Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)