Motion
P4B3152-ISAF-907R HYD

DODGE
P4B3152-ISAF-907R HYD

Pillow Block Roller Bearing - 9-7/16 in Bore Dia., Ductile Iron Material
MI ITEM #04141631
MFR #P4B3152-ISAF-907R HYD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B3152-ISAF-907R HYD

Pillow Block Roller Bearing - 9-7/16 in Bore Dia., Ductile Iron Material
MI ITEM #04141631
MFR #P4B3152-ISAF-907R HYD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P4B3152-ISAF-907R HYD PIL BLK 072786

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mounted
  • Housing Material
    Ductile Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • UPC_NO
    782475279159
  • Sealing Type
    Auxiliary
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought