Overview
Mfr description
H2S-520-USAF MOD SPLIT HSG 073583
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782476360177
- Housing TypeTwo-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material073583
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data